Shop All Cutter Parts
Knipex
Replacement Blade, For Use With 10U106
Mfr # 16 39 135
Zoro # G7326207
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Impact Rated No
- For Use With Cable Stripper
- For Use With Mfr. Model Number 16 30 135 SB
- Features Self-Tightening Holding Lever, Spiral Cutting for Removing Intermediate Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 16 39 135
- Zoro # G7326207
- UPC # 843221004064
- Country of Origin United Kingdom
- Category Cutter Parts
Details
Material | Steel |
Impact Rated | No |
For Use With | Cable Stripper |
Item | Replacement Blade |
For Use With Mfr. Model Number | 16 30 135 SB |
Features | Self-Tightening Holding Lever, Spiral Cutting for Removing Intermediate Pieces |
Weight | 0 lb |
Accessory Type | Blade |
Application | Dismantling Round Cable Sheaths |
Compatible with Brand | Knipex |
Compatible with Manufacturer Model Number | 16 30 135 SB |
Blade Material | Steel |
Part Type | Blade |
Number of Blades | 1 |
Compatible Manufacturer Part Number | 16 30 135 SB |
Compatible with Manufacturer Model Number [NEW] | 16 30 135 SB |
Compatible with Manufacturer Part Number | 16 30 135 SB |
Compatible Grainger Part Number | 10U106 |
Compatible Manufacturer Model Number | 16 30 135 SB |
For Use with Mfr. Model Number | 16 30 135 SB |
Description
Replacement Blade, Part Type Blade, For Use With Cable Stripper, Compatible with Grainger Part Number 10U106, Compatible with Manufacturer Model Number 16 30 135 SB, Blade Material Steel, Number of Blades 1, Features Self-Tightening Holding Lever, Spiral Cutting for Removing Intermediate Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (DNMG431TKCA6515)
- FEIN Blade 7" Saw Mild Steel (63502007500)
- ARROW FASTENER Extra Heavy Duty Plier Stapler with Spear Pointed Edge (P35S)
- KNIPEX Replacement Cutting Head, 8" Replacement (71 79 910)
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- KNIPEX Locator, For Use With 10U167 Crimper (97 59 14)
- KNIPEX Replacement Blade, For Use With 10U128 (90 59 280)
- KNIPEX Replacement Cutting Head for 71 72 760 (71 79 760)
- KNIPEX Spare Blades for Cable Stripper (16 49 150)
- STANLEY Replacement Razor Blades, PK10 (28-510)
- Knipex Cutter Parts