Shop All Cable and Wire Cutters
Knipex
Ratchet Cable Cutter, Center Cut, 22 In
Mfr # 95 32 038
Zoro # G6796614
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 22 7/16 in
- Cutting Action Shear
- Handle Material Multi-Component
- Includes Hand Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 95 32 038
- Zoro # G6796614
- UPC # 843221015176
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 22 7/16 in |
For Maximum Diameter Data Cable | 1 1/2 in |
For Maximum Diameter Aluminum Electric Cable | 1 1/2 in |
For Maximum Diameter Copper Electrical Cable | 1 1/2 in |
Details
Item | Ratchet Cable Cutter |
Primary Application | Electrical Cable |
Cutting Action | Shear |
Handle Material | Multi-Component |
Includes | Hand Guard |
Features | Adjustable Telescopic Handles Allow Angular Positioning to Set Optimum Handle Width, Extendable up to 30 in for Maximum Leverage on Large Cable Diameters, Heavy-Duty Telescopic Handles, Retractable Down to 22 in for Minimum Space Requirements During Transport |
Handle Design | 2-Component Comfort Grip |
Application | For Cutting Copper, Aluminum, Communications Cable and Wire |
Insulated | No |
Handle Color | Blue; Red |
Adjustment Type | Screw |
Jaw Material | Steel |
Grip Material | Multi-Component |
Material Application | Aluminum Cables, Copper, Multiple Stranded Cables, Plastic Sheath, Rubber Sheath |
Cutter Type | Ratcheting Cable Cutter |
Includes Cushioned Grip | Yes |
Ratcheting Jaw | Yes |
Weight | 4.4 lb |
For Wire/Cable Type | Electrical/Data Cable |
For Maximum Wire Thickness | MCM 550 |
Description
This KNIPEX 95 32 038 Ratchet Cable Cutter is a convenient tool to have on hand for cutting electrical cables. It features a center cut design that makes it easy to cut through cables quickly and safely. This 22 in. long cable cutter has a 2-component comfort grip handle, which ensures optimal control and comfort during use. The ratcheting action means you can adjust the wire without having to reposition the cutter each time. The KNIPEX 95 32 038 Ratchet Cable Cutter is an essential tool for your workshop or home garage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 3/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J260SG)
- RIDGID Cable, C13 Icsb 5/16 X 35' (95847)
- KAPRO 920 Shark Mason's 32" Level w/Plumb Site (920-10-32)
- PORTER-CABLE Cord (879182)
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 21 165)
- KNIPEX 10" Ratchet Action Cable Cutter, Center Cut (95 31 250 SBA)
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 12 165 SBA)
- KNIPEX 7-1/2" Wire Cutter, Shear Cut (95 61 190)
- KNIPEX Wire Rope Shears, 6 1/4 (95 62 160 SBA)
- KNIPEX 11" Cable Cutter, Ratchet Action, Insulated (95 36 280)
- KLEIN TOOLS Pliers, Needle Nose Side-Cutters, Stripping, 6-Inch (D203-6H2)
- Knipex Cable and Wire Cutters