Shop All Tweezers
Knipex
Precision Tweezers ESD, Straight Tip
Mfr # 92 58 74 ESD
Zoro # G7231253
original price:
$20.77
4% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Reflective Brushed Tips
- Overall Length 4 21/32 in
- Point Type Round, Smooth, Straight
- Application Fine Precision Work For Electronics
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 21/32 in |
Tip Size | 2mm |
Length | 4 3/4 in |
Tip Width | 2 mm |
Details
Item | Precision Tweezers |
Features | Non-Reflective Brushed Tips |
Point Type | Round, Smooth, Straight |
Application | Fine Precision Work For Electronics |
Material | Stainless Steel |
Type | ESD/Anti-Magnetic |
Standards | DIN EN 61340-5-1, REACH |
Product Type | Precision |
Resistance Properties | Acid, Magnetic, Corrosion |
Tip Angle | 55 Degrees |
Tip Material | Stainless Steel |
Tip Style | Straight |
Tip Thickness | 0.3 mm |
Grip Style | Plain |
Tip Texture | Smooth |
Tip Shape | Round |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 21/32 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.3 mm, Tip Width 2 mm, Features Non-Reflective Brushed Tips, Standards DIN EN 61340-5-1, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hand Bender, 3/4" EMT 1/2", Rigid Alum (961H)
- KLEIN TOOLS 4-Inch Fox Wedge, Steel (5FW10025)
- BON TOOL Bon 12-955 Bull Float, Mag 96" X 8"square End, No Bracket (12-955)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9085)
- KNIPEX Premium SS Cross-Over Gripping Tweezers (92 91 03)
- KNIPEX Tweezers, ESD, Straight, 4-1/4 In, SS, Black (92 28 70 ESD)
- KNIPEX Tweezers, Blunt, Straight, Serrated, 4-3/4 (92 64 43)
- KNIPEX Tweezers, ESD, Round, Serrated, 5-3/4 In, Blk (92 78 77 ESD)
- KNIPEX Stainless Steel Gripping Tweezers-Needle (92 21 03 ESD)
- KNIPEX Precision Tweezers Needle-Pointed Shape, Non-Magnetic (92 22 12)
- PROSKIT Reverse Action Tweezers (900-267)
- Knipex Tweezers