Shop All Tweezers
Knipex
Precision Tweezers ESD, Pointed Tip
Mfr # 92 28 69 ESD
Zoro # G7542674
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Strong Tip
- Overall Length 4 23/32 in
- Point Type Smooth, Straight, Strong Tip
- Application Fine Precision Work For Electronics
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 23/32 in |
Length | 5 1/4 in |
Tip Width | 0.25 mm |
Details
Item | Precision Tweezers |
Features | Strong Tip |
Point Type | Smooth, Straight, Strong Tip |
Application | Fine Precision Work For Electronics |
Material | Stainless Steel |
Type | ESD/Anti-Magnetic |
Standards | DIN EN 61340-5-1, REACH |
Product Type | Precision |
Tip Shape | Point |
Tip Style | Straight |
Tip Angle | 55 Degrees |
Tip Material | Stainless Steel |
Resistance Properties | Acid, Magnetic, Corrosion |
Tip Texture | Smooth |
Grip Style | Plain |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 23/32 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Width 0.25 mm, Features Strong Tip, Standards DIN EN 61340-5-1, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Cutting Pliers, Diagonal, 7" (KTI-52007)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- SEALOMATIC Lewis Heavy Duty Blades, 100PK (B10/C/HD)
- KNIPEX Positioning, 4 3/4" Stainless Steel Posi (92 16 01 ESD)
- KNIPEX Plastic Tweezers, Straight, Serrated, 5-1/4 (92 69 84)
- KNIPEX Tweezers, Anti-Mag, Sickle, 4-3/4 In, SS (92 32 29)
- KNIPEX Insulated Precision Tweezers, Bent Tip (92 37 64)
- KNIPEX Gripping, 5" Stainless Steel Gripping (92 21 02 ESD)
- KNIPEX Tweezers, Anti-Magnetic, Angled, 4-3/4 In (92 02 54)
- GENERAL TOOLS Tweezer, Curved Point (3G971)
- Knipex Tweezers