Shop All Tweezers
Knipex
Precision Tweezers ESD, Insulated
Mfr # 92 08 78 ESD
Zoro # G6943605
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Reflective Surface, Non-Marring
- Overall Length 4 21/32 in
- Point Type Bent, Smooth
- Application Fine Precision Work For Electronics
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 21/32 in |
Length | 4 3/4 in |
Tip Width | 0.9 mm |
Details
Item | Precision Tweezers |
Features | Non-Reflective Surface, Non-Marring |
Point Type | Bent, Smooth |
Application | Fine Precision Work For Electronics |
Material | Stainless Steel |
Type | ESD/Anti-Magnetic |
Standards | DIN EN 61340-5-1, REACH |
Product Type | Precision |
Tip Shape | Flat |
Grip Style | Plain |
Tip Material | Stainless Steel |
Resistance Properties | Acid, Magnetic, Chemical, Corrosion, Heat |
Tip Style | Bent |
Tip Texture | Smooth |
Tip Angle | 45 Degrees |
Tip Thickness | 0.6 mm |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 21/32 in, Product Type Precision, Resistance Properties Acid, Magnetic, Chemical, Corrosion, Heat, Tip Angle 45 Degrees , Tip Material Stainless Steel, Tip Shape Flat, Tip Style Bent, Tip Texture Smooth, Tip Thickness 0.6 mm, Tip Width 0.9 mm, Features Non-Reflective Surface, Non-Marring, Standards DIN EN 61340-5-1, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x4-1/2 In (48-20-7410)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 10-HP, 22-34-Amp Magnetic Switch - UL Approved (18839)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 36in L (EC56236)
- WALTER Walter Titex - Solid carbide centre drill (K1161XPL-6.3)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 5-1/4 (92 22 04)
- KNIPEX Gripping, 5" Stainless Steel Gripping (92 21 02 ESD)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 81 04)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-3/4 (92 22 06)
- KNIPEX Plastic Tweezers, Straight, Serrated, 5-1/4 (92 69 84)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 91 01)
- CYNAMED Halstead Mosquito Forcep, Strght, 5", PK5 (CYZR-0599)
- Knipex Tweezers