Shop All Cutting Pliers
Knipex
Precision Nippers, 5 In
Mfr # 78 31 125
Zoro # G6538183
original price:
$36.29
5% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type Multi-Component Grip
- Jaw Length 1/4 in
- Jaw Width 3/4 in
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 78 31 125
- Zoro # G6538183
- UPC # 843221002022
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 3/4 in |
Overall Length | 5 in |
Cutting Edge Length | 1/4 in |
Description
The KNIPEX 78 31 125 Precision Nippers are the ideal tool for cutting wires, nails and pins. With a 5 in length, they provide you with enough leverage to cut through small metal objects. The nippers feature a multi-component grip handle that is ergonomically designed for comfort and control. It has flush cutting jaws that can cut 1/32" soft wire. The nippers have spring return jaws which make them easy to use. They are made of tool steel for durability and strength. With the KNIPEX Precision Nippers, you will be able to work with precision when dealing with smaller metal objects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49226)
- AVEN Tweezer, Straight Flat Broad, Plastic (18526)
- INNOVATIVE COMPONENTS Rounded T Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----TR6--21)
- MASON Vibration Isolator, Neoprene, 35 to 75 lb. (2LVR9)
- KNIPEX Knipex 7421-8 8 Inch Hi-Lev Bent Diagonal (KX7421-8)
- KNIPEX Chain Nose Plier, 8" Overall Length (13 82 8 T BKA)
- KNIPEX 5 1/2 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 140)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200)
- KNIPEX Precision Nippers, 5 In (78 71 125)
- KNIPEX 8 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 21 200 SBA)
- BETA Diagonal Axial Cutting Nipper, 130mm (011880102)
- Knipex Pliers