Shop All Cutting Pliers
Knipex
Precision Nippers, 10in.L., Red
Mfr # 99 11 250
Zoro # G9994424
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged, High Leverage, Multi Stage Oil-Hardened
- Handle Type Plastic Coated
- Jaw Length 1 in
- Jaw Width 2 in
- Material High Grade Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 99 11 250
- Zoro # G9994424
- UPC # 843221018061
- Country of Origin India
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 2 in |
Overall Length | 9 3/4 in |
Tip Width | 5/64 in |
Cutting Edge Length | 1 in |
Description
The KNIPEX 99 11 250 Precision Nippers are ideal for cutting wire, nails and other thin metal pieces. These nippers have a cutting capacity of 1/8 in. nail wire pin and 5/64 in. copper plastics. The pliers' red handle is made of plastic coated high grade special tool steel to provide the best grip. With a jaw width of 2 1/16 in., these nippers also have a jaw length of 29/32 in.. They come with an overall length of 10 in., as well as a tip width of 5/64 in.. The KNIPEX Precision Nippers are the tool you need to cut through thin metal pieces easily and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rotary Hammer Kit, 1,100 bpm (DCH172D2)
- K-TOOL INTERNATIONAL Master Drill Bit Set, 326 Piece (KTI10330)
- MAKITA Collet (763803-0)
- BOSCH Glass and Tile Bit, 1/2 In, 3 3/4 In L (GT600)
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- KNIPEX Knipex 8 in. Chrome Vanadium Steel High Leverage Diagonal Pliers (74 01 200 SBA)
- KNIPEX Electronics Precision Diagonal Cutters E (79 12 125 ESD)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 32 125)
- KNIPEX ESD Precision Nippers, 5 In (78 71 125 ESD)
- KNIPEX 4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 110)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- Knipex Cutting Pliers