Shop All Cutting Pliers
Knipex
Precision Nippers, 10in.L., Gray
Mfr # 99 14 250
Zoro # G9994415
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged, High Leverage, Multi Stage Oil-Hardened
- Handle Type Nickel Plated
- Jaw Length 1 in
- Jaw Width 2 in
- Material High Grade Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 99 14 250
- Zoro # G9994415
- UPC # 843221018078
- Country of Origin India
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 2 in |
Overall Length | 9 3/4 in |
Tip Width | 5/64 in |
Details
Features | Forged, High Leverage, Multi Stage Oil-Hardened |
Handle Type | Nickel Plated |
Material | High Grade Special Tool Steel |
ESD Safe | No |
Standards | DIN ISO 9242 |
Item | Precision Nippers |
Spring Return | No |
Max. Jaw Opening | 63/64 in |
Handle Color | Gray |
Cutting Capacity/Material | 1/8 in Nail Wire Pin, 5/64 in Copper Plastics |
Weight | 0.8 lb |
Maximum Jaw Opening | 63/64 in |
For Maximum Wire Thickness | 0.13 in |
Precision | No |
Jaw Material | Steel |
Spring Assist Handle | No |
Cutting Capacity by Rockwell Hardness | 61 HRC |
Handle Material | Steel |
Insulated | No |
Cutting Capacity by Material | 1.8 mm (Hard Wire), 3.3 mm (Medium Hard Wire) |
Description
The KNIPEX 99 14 250 Precision Nippers are the perfect tool for your precision cutting needs. Made of high grade special tool steel, these nippers will provide you with excellent cutting performance. The jaw width is 2 1/16 in., while the jaw length is 29/32 in. This 10 in. long pair of nippers has a nickel plated handle and gray color. They can cut through materials like 1/8 in nail wire pin and 5/64 in copper plastics with ease. The KNIPEX 99 14 250 Precision Nippers are just what you need to get your work done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle (220-2280)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x1-3/8x3-1/8 (C32648)
- WESTWARD Ball End Hex Key, 7/32 (EBEHK07)
- DEWALT Drop-In Anchor Setting Tool, Steel, 1/2" (03790-PWR)
- KNIPEX 6 1/4 in End Cutting Plier Uninsulated (50 01 160)
- KNIPEX Super Knips Electronics Pliers, 5" Elect (78 06 125)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 T BKA)
- KNIPEX Electronic Plier w/Lead Catcher, SS (78 13 125)
- KNIPEX 4 3/4 in ESD End Cutting Nipper Uninsulated (64 62 120 ESD)
- KNIPEX Knipex 7401200 8 in. High Leverage Diagonal Cutters (KNT-7401200)
- URREA High leverage plier 7-15/16" (207GHL)
- Knipex Pliers