Shop All Tool Belts & Pouches
Knipex
Pouch, 7 1/2" Belt Pouch for 6" Pliers,
Mfr # 00 19 72 LE
Zoro # G104857248
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Features Pouch,7 1/2" Belt Pouch for 6" Pliers,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 00 19 72 LE
- Zoro # G104857248
- UPC # 843221010836
- Country of Origin Poland
- Category Tool Belts & Pouches
Details
Item | Pouch,7 1/2" Belt Pouch for 6" Pliers, |
Tool Storage Type Included | Belt |
Features | Pouch,7 1/2" Belt Pouch for 6" Pliers, |
Description
Pouch,7 1/2 In. Belt Pouch for 6 In. Pliers,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive Long 5/32 in Hex Bit Socket (3-0613)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- BON TOOL Bon 83-119 Go-Devil Mortar Spreader, Aluminum 24" X 10" (83-119)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250)
- KNIPEX Pouch, 12" Keeper Zipper Bag, Empty (9K 00 90 12 US)
- ESTWING 13 Pocket Framer's Tool Rig (94745)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 4 Pockets (5MZN0)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 12 Pockets (C10)
- MCGUIRE NICHOLAS Quad Single Tool Pouch (039-Q)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500094)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-41P)
- Knipex Tool Belts & Pouches