Shop All Tool Belts & Pouches
Knipex
Pouch, 12" Keeper Zipper Bag, Empty
Mfr # 9K 00 90 12 US
Zoro # G204857582
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Features Pouch,12" Keeper Zipper Bag,Empty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 9K 00 90 12 US
- Zoro # G204857582
- UPC # 843221025267
- Country of Origin Poland
- Category Tool Belts & Pouches
Details
Item | Pouch,12" Keeper Zipper Bag,Empty |
Tool Storage Type Included | Pouch |
Features | Pouch,12" Keeper Zipper Bag,Empty |
Description
Pouch,12 In. Keeper Zipper Bag,Empty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m3.5x.6 HSS Plug Tap and 2.90mm HSS Drill Bit (POUM3.5X.6)
- MILWAUKEE TOOL 4/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B04AX)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- GROZ 30" Clamps, 2-1/8" Throat Depth (39132)
- KNIPEX Pouch, 7 1/2" Belt Pouch for 6" Pliers, (00 19 72 LE)
- KLEIN TOOLS Tool Suspenders, Suspenders, Black, Nylon (5717)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- KLEIN TOOLS Black Leather 6 Pockets, 5481 (5481)
- TOUGHBUILT Modular Hammer Loop (TB-52)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 3 Pockets (DRL91)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- Knipex Tool Belts & Pouches