Shop All Tongue & Groove Pliers
Knipex
Pliers Wrenches, Tongue/Groove, 250 mm L
Mfr # 86 02 250
Zoro # G004857232
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Features Adjustable Tightening Tool, Chrome Vanadium Electric Steel/Forged/Oil-Hardened, Excellent for Gripping/Holding/Pressing and Bending Workpieces, Its Design Allows Flexible Adjustment of All Widths upto the Specified Maximum Size, Lever Transmission Greater than 10:1 for Strong Gripping Power, Parallel Jaws Give a More Solid Grip, Push the Button for Adjustment on the Workpiece, Reliable Catching of the Hinge Bolt- No Unintentional Shifting, Replaces the Need for Sets of Metric and Imperial Spanners, Smooth Jaws for Damage Free Installation of Plated Fittings - Working Directly on Chrome, The Ratchet Type Principle Allows Quick and Easy Tightening and Release of All Bolted Connections, with Scaling for Presetting the Width Apart from the Workpiece, Zero Backlash Jaw Pressure Prevents Damage to Edges of Sensitive Components
- Finish Atramentized
- Jaw Width 2 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 86 02 250
- Zoro # G004857232
- UPC # 843221023430
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 9 3/4 in |
Jaw Width | 2 in |
Overall Length Range | 9 - 11 in |
Description
Pliers Wrenches,10 In. Pliers Wrench, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 9 3/4 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 19, Jaw Width 2 in, Grip Style Deluxe Cushion, Insulated No, Tether Ready No, Angle Access Jaws Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (10-Pack) (48-11-1851)
- PROTO Cold Chisel, 1 In. x 10-1/16 In. (J86001)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 10.00 mm (2A10.0)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 17/64 (C23138)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 300 SBA)
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (88 08 250 US)
- KNIPEX 7 1/4 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 180)
- KNIPEX Knipex KX8701-16 Cobra Adjustable Gripping Pliers 8701-16 (KX8701-16)
- KNIPEX 12 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 300)
- KNIPEX 5 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 125)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6312)
- Knipex Tongue & Groove Pliers