Shop All Tongue & Groove Pliers
Knipex
Pliers Wrenches, Tongue/Groove, 180 mm L
Mfr # 86 02 180
Zoro # G804857234
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/8 in
- Features Chrome Vanadium Electric Steel/Forged/Oil-Hardened, Excellent for Gripping/Holding/ Pressing and Bending Workpieces, Fast Adjustment by Pushing a Button Directly on the Workpiece, Its Design Allows Flexible Adjustment of All Widths upto the Specified Maximum Size, No Unintentional Shift of the Gripping Jaws and No Slipping of the Joint, Parallel Jaws Give a More Solid Grip, Replaces the Need for Sets of Metric and Imperial Spanners, Smooth Jaws for Damage Free Installation of Plated Fittings - Working Directly on Chrome, The Ratchet Type Principle Allows Quick and Easy Tightening and Release of All Bolted Connections, Zero Backlash Jaw Pressure Prevents Damage to Edges of Sensitive Components
- Finish Atramentized
- Jaw Width 1 3/8 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 86 02 180
- Zoro # G804857234
- UPC # 843221024215
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 7 1/8 in |
Jaw Width | 1 3/8 in |
Overall Length Range | 6 - 8 in |
Description
Pliers Wrenches,7 1/4 In., Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 7 1/8 in, Maximum Jaw Opening 1 1/2 in, Number of Jaw Positions 15, Jaw Width 1 3/8 in, Grip Style Deluxe Cushion, Insulated No, Tether Ready No, Angle Access Jaws Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO AV9 Right Cutting Vertical Aviation Snip (AV9)
- WILLIAMS Extension 1/2" Dr, 5" L, 1 Pieces, Chrome plated (S-110P)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML26)
- WESTWARD Coping Saw, 6 In L, Soft Grip, Carbide (13P497)
- KNIPEX Alligator Water Pump Pliers-1000V Insula (88 07 300)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 21 300 SBA)
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 01 250)
- KNIPEX 16 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 400 SBA)
- KNIPEX Water Pump Pliers, 6" Cobra Water Pump P (87 01 150 SBA)
- KNIPEX Cobra QuickSet Water Pump Pliers 10 (87 21 250)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 300 SBA)
- Knipex Tongue & Groove Pliers