Shop All Tongue & Groove Pliers
Knipex
Pliers Wrench 12
Mfr # 86 03 300
Zoro # G803674658
product price: $86.80
/ea
Free Shipping & Returns
$86.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vanadium Electric Steel
- Finish Chrome Plated
- Jaw Width 2.3125
- Handle Type Plastic coating
- No. of Jaw Positions 24
Product Information
- Brand Knipex
- MFR # 86 03 300
- Zoro # G803674658
- UPC # 843221003043
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12.35 |
Jaw Width | 2.3125 |
Jaw Length | 12 |
Overall Width | 3.05 |
Overall Height | 0.9 |
Height | 0.666666667 |
Details
Material | Vanadium Electric Steel |
Finish | Chrome Plated |
Handle Type | Plastic coating |
No. of Jaw Positions | 24 |
Item | Pliers Wrench |
Color | Red |
Weight | 1.6 |
Description
Pliers Wrench 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.058in (111205800)
- DIABLO Diablo D0756N Circular Saw Blade, 7-1/4 in Dia, Carbide Cutting Edge, 5/8 in Arbor (D0756N)
- JOKARI Cable Stripper, Secura, Round, 5/16-1.1/8" (10270)
- OTC Retaining Ring Plier Set (4513)
- KNIPEX Pliers Wrench 10 (86 03 250)
- KNIPEX Pliers Wrench, 7 1/4 (86 03 180)
- KNIPEX 7 1/4 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 180)
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 150)
- KNIPEX Pliers Wrenches, 7 1/4 (86 05 180 SBA)
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (88 08 250 US)
- IRWIN Vise Grip VGP4935096 10in. Straight Jaw GrooveLock Pliers (38548108612)
- Knipex Tongue & Groove Pliers