Shop All Locking Pliers
Knipex
Pliers, Straight, 0.091in Dia, 9in. L
Mfr # 44 13 J3
Zoro # G0176115
original price:
$34.55
5% off
new price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Overall Length 8 7/8 in
- Finish Chrome Plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 44 13 J3
- Zoro # G0176115
- UPC # 843221012328
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 8 7/8 in |
Tip Dia. | 0.091 in |
For Bore Dia. | 40mm to 100mm |
Overall Length Range | 6 - 8 in |
For Maximum Bore Diameter | 100 mm |
For Bore Diameter Range | 40 mm to 100 mm |
For Minimum Bore Diameter | 40 mm |
Tip Diameter | 0.091 in |
Description
The KNIPEX 44 13 J3 Pliers are the best choice for working with retaining rings. They have a nonslip design that makes them comfortable to use. The pliers have a handle design that is plastic dipped, making it comfortable to hold. They also have tips that are made of chrome vanadium steel and provide optimal grip on parts. The internal plier style means you can work with bore diameters from 40mm to 100mm. This set of pliers has an overall length of 9 in., and is perfect for holding round or hex parts at 0 degrees angle. With their ease of use and versatile function, the KNIPEX Retaining Ring Pliers will become your go-to tool for daily tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 3/4" (19mm) (FCH0034-G)
- HHIP ER-40 1/4" Spring Collet (3900-5273)
- GREENLEE DRILL PULLER, G SERIES, Hp (G1)
- REED BB CSO1 THRUST WASHER 98057 (CSO1TW)
- KNIPEX 225 mm Locking Adjusting Plain Grip Locking Plier (41 24 225)
- KNIPEX Hog Ring Pliers, 9 ga. and 7 ga. Capacity (91 92 180)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- KNIPEX 5-1/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J01)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A1)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 31 A0)
- GRIP-ON 12 Locking Cclamp Plier, With Self Levelling Jaw, 31516 Jaw Opening (233-12)
- Knipex Locking Pliers