Shop All Locking Pliers
Knipex
Pliers, Straight, 0.051in Dia, 5-1/2in. L
Mfr # 44 13 J1
Zoro # G0176130
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Overall Length 5 1/2 in
- Finish Chrome Plated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 44 13 J1
- Zoro # G0176130
- UPC # 843221004910
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
Tip Dia. | 0.051 in |
For Bore Dia. | 12mm to 25mm |
For Bore Diameter Range | 12 mm to 25 mm |
Tip Diameter | 0.051 in |
Overall Length Range | Less than 6 in |
For Maximum Bore Diameter | 25 mm |
For Minimum Bore Diameter | 12 mm |
Description
The KNIPEX 44 13 J1 Pliers are designed to help you tighten and loosen retaining rings. They feature a plastic dipped handle for comfort and durability. The pliers have nonslip tips that provide you with extra grip on the workpiece. They are made of chrome vanadium steel, which makes them durable and strong enough to withstand heavy use. With an overall length of 5 1/2 in., these pliers can reach into small spaces. It has a 12mm to 25mm bore diameter and 0 degrees tip angle, making it suitable for working with retaining rings. The KNIPEX 44 13 J1 Pliers are high quality tools that will be perfect for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (5MR99)
- HOUGEN-OGURA 7/16 in. T Round Die, >1/4-3/8THK (75505)
- KNIPEX 8" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A31)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated (46 10 A5)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (44 21 J11 SBA)
- KNIPEX Cobra Spring Hose Clamp Pliers, W/Lock (85 51 250 AF SBA)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G1)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3407)
- Knipex Pliers