Shop All Locking Pliers
Knipex
Pliers, Angled, 0.091in Dia, 8-3/4in. L
Mfr # 44 23 J31
Zoro # G0176060
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Finish Chrome Plated
- Number of Pieces 1
- Standards DIN 5256 D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 44 23 J31
- Zoro # G0176060
- UPC # 843221012410
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 8 1/2 in |
For Bore Dia. | 40mm to 100mm |
Tip Dia. | 0.091 in |
Overall Length Range | 6 - 8 in |
Tip Diameter | 0.091 in |
For Minimum Bore Diameter | 40 mm |
For Maximum Bore Diameter | 100 mm |
For Bore Diameter Range | 40 mm to 100 mm |
Description
The KNIPEX 44 23 J31 Pliers are the ideal solution for holding, pressing and bending. The pliers are suitable for work on brake systems, gearboxes and clutches. The pliers have nonslip tips that provide a firm grip when working with retaining rings. Made of chrome vanadium steel, these pliers will resist corrosion and ensure durability. With an overall length of 8 1/2 in., this internal locking plier has a 0.091" tip diameter to fit bore diameters from 40mm to 100mm. Its 90 degree angle ensures optimum performance in tight spaces. For quality tools that deliver superior results, choose the KNIPEX 44 23 J31 Pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Saber™ - Armored Mid-Span Cable Slit & Ring Tool (4 - 28.6 Mm) (AST-200)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90101)
- HOMESTEAD Leather Hole Punch Hand Pliers Belt & Revolver Style with Standard Punch Dies Belt Shoe - Chrome (HO1574480)
- BOSCH 1-1/4 X 6 Daredevil Standard Spade Bit, Hex Shank (DSB1017B)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L (44 23 J21)
- KNIPEX Pliers, Angled, 0.047in Dia, 5-1/4in. L (44 23 J11)
- KNIPEX 6-3/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J21)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- KNIPEX Insulated Water Pump Pliers, 10" (88 08 250 SBA)
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Round, Pointed Jaw, Ergonomic Grip (34 32 130)
- CHANNELLOCK 10in CURVED JAW LOCKING PLIERS W/ CUTTER (102-10)
- Knipex Pliers