Shop All Locking Pliers
Knipex
Pliers, Angled, 0.071in Dia, 6-3/4in. L
Mfr # 46 23 A21
Zoro # G0176036
original price:
$30.75
5% off
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Finish Chrome Plated
- Number of Pieces 1
- Spring Return No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 46 23 A21
- Zoro # G0176036
- UPC # 843221012588
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 6 3/4 in |
For Shaft Dia. | 13mm to 60mm |
Tip Dia. | 0.071 in |
For Maximum Shaft Diameter | 60 mm |
For Shaft Diameter Range | 19 mm to 60 mm |
For Minimum Shaft Diameter | 19 mm |
Tip Diameter | 0.071 in |
Overall Length Range | 6 - 8 in |
Description
When you need to remove a retaining ring, the KNIPEX 46 23 A21 Pliers are what you need. The pliers have a nonslip tip for added safety and comfort. With tips that are made of chrome vanadium steel, these pliers can handle a variety of tasks around the house or at work. They have an overall length of 6 3/4 in., which means they provide plenty of leverage for easy turning. The locking pliers feature a 90 degree tip angle and 0.071" tip diameter. This makes them suitable for removing retaining rings from shafts with diameters between 13mm and 60mm. These locking pliers will meet all your needs when it comes to working with small objects around the house or office.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, 1/4, 3 FL, SGL Sq End, CC (20421700)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4830)
- RIDGID Chain Assembly (72092)
- SPYDER JIGSAW BLD DBLSIDE4.5"" (300002)
- KNIPEX Pliers, Angled, 0.091in Dia, 8in. L (46 23 A31)
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip (48 11 J3)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (41 04 180)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- KNIPEX 12-3/4" Precision External Circlip Pliers, Plastic Grip (49 11 A4)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- GRIP-ON 5 Piece Welding Locking Plier Set (WK-SET5-89)
- Knipex Pliers