Shop All Locking Pliers
Knipex
Pliers, Angled, 0.071in Dia, 6-29/32in. L
Mfr # 44 23 J21
Zoro # G0176079
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Finish Chrome Plated
- Number of Pieces 1
- Plier Product Group Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 44 23 J21
- Zoro # G0176079
- UPC # 843221012403
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 6 3/4 in |
For Bore Dia. | 19mm to 60mm |
Tip Dia. | 0.071 in |
Overall Length Range | 6 - 8 in |
For Minimum Bore Diameter | 19 mm |
For Bore Diameter Range | 19 mm to 60 mm |
For Maximum Bore Diameter | 60 mm |
Tip Diameter | 0.071 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 6 3/4 in, For Minimum Bore Diameter 19 mm, For Maximum Bore Diameter 60 mm, Tip Diameter 0.071 in, Tip Angle 90 Degrees , Jaw Opening Type Manual, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Nonslip Tips, Finish Chrome Plated, For Use With Internal Circlips, Grip Material Plastic, Handle Color Red, Handle Style Plastic Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-15/16)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #21 (41691)
- EXCEL BLADES Front Load Heavy Duty Retractable Utility Knife, 3 #92 Blade Black 6pk (16880)
- GREY PNEUMATIC SKT SET 3/8 " DR 11PC PIPE PLUG IM (GP1211P)
- KNIPEX Pliers, Angled, 0.047in Dia, 5-1/4in. L (44 23 J11)
- KNIPEX Pliers, Angled, 0.091in Dia, 8-3/4in. L (44 23 J31)
- KNIPEX 12" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A41)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (46 31 A32 SBA)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J1)
- WESTWARD Snap Ring Pliers, 0.038in. Tip (33HD69)
- Knipex Pliers