Shop All Locking Pliers
Knipex
Pliers, Angled, 0.047in Dia, 5-1/4in. L
Mfr # 44 23 J11
Zoro # G0176088
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Steel
- Finish Chrome Plated
- Number of Pieces 1
- Tip Dia. 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 44 23 J11
- Zoro # G0176088
- UPC # 843221012397
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 5 1/8 in |
Tip Dia. | 0.047 in |
For Bore Dia. | 12mm to 25mm |
For Maximum Bore Diameter | 25 mm |
Overall Length Range | Less than 6 in |
For Minimum Bore Diameter | 12 mm |
Tip Diameter | 0.051 in |
For Bore Diameter Range | 12 mm to 25 mm |
Description
When you need to remove or tighten retaining rings, the KNIPEX 44 23 J11 Pliers are the tool for the job. With their angled design and nonslip tips, these pliers provide exceptional control when working with this type of fastener. Designed to fit into tight spaces, these locking pliers have a 90 degree tip angle. The plastic dipped handles provide comfortable grip while you work. The chrome vanadium steel jaws are strong and durable, ensuring that they will last through years of use. They also have non-slip tips for added safety and security. When it comes to removing or tightening retaining rings in small spaces, you can't go wrong with the KNIPEX Retaining Ring Plier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5213MN)
- SK PROFESSIONAL TOOLS 7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated (15027)
- PORTER-CABLE 6 in. Variable-Speed Random Orbit Sander with Polishing Pad (7346SP)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #46 (46716)
- KNIPEX Pliers, Angled, 0.091in Dia, 8-3/4in. L (44 23 J31)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L (44 23 J21)
- KNIPEX Knipex 8701250 1 0 in. KNIPEX- Cobra the HiTech Water Pump Pliers (KNT-8701250)
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A61)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (44 21 J21 SBA)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (41 04 180)
- MILWAUKEE TOOL 5pc Torque Lock Locking Pliers Kit (48-22-3695)
- Knipex Pliers