Shop All Tweezers
Knipex
Plastic Tweezers, Straight, Serrated, 5-1/4
Mfr # 92 69 84
Zoro # G4782696
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Flexibility, High Strength
- Overall Length 5 5/64 in
- Point Type Serrated, Straight, Trapezoidal
- Application General Purpose
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 5/64 in |
Length | 5 1/4 in |
Tip Width | 3 mm |
Details
Item | Plastic Tweezers |
Features | High Flexibility, High Strength |
Point Type | Serrated, Straight, Trapezoidal |
Application | General Purpose |
Material | Plastic |
Max. Temp. | 130 Degrees F |
Type | Plastic |
Standards | REACH |
Product Type | Precision |
Tip Style | Straight |
Tip Angle | 55 Degrees |
Tip Shape | Round |
Grip Style | Knurled |
Tip Material | Plastic |
Resistance Properties | Acid, Chemical, Corrosion, Heat |
Tip Texture | Serrated |
Tip Thickness | 2 mm |
Temperature - Maximum | 130 Degrees F |
Description
Plastic Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Plastic, Overall Length 5 5/64 in, Product Type Precision, Resistance Properties Acid, Chemical, Corrosion, Heat, Tip Angle 55 Degrees , Tip Material Plastic, Tip Shape Round, Tip Style Straight, Tip Texture Serrated, Tip Thickness 2 mm, Tip Width 3 mm, Features High Flexibility, High Strength, Standards REACH, Temperature - Maximum 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07536)
- KNAACK Model 91 STORAGEMASTER Piano-Style Jobsite Box, Tan, 72" W x 30" D x 49" H (91)
- BESSEY 18" Bar Clamp, 5-1/2" Throat Depth (TG5.518+2K)
- MIDWEST SNIPS Aviation Snip, Straight, 9 1/2 in, Steel (MWT-P1)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 81 02)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-1/2 (92 22 07)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 94 91)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 01)
- KNIPEX Tweezers, Anti-Mag, Sickle, 4-3/4 In, SS (92 32 29)
- KNIPEX Insulated Precision Tweezers, Serrated Tip (92 27 62)
- CYNAMED Kelly Hemostat, CVD, 5.5", Tit. (CYZR-0054)
- Knipex Inspection and Retrieving Tools