Shop All Pipe & Tubing Cutters
Knipex
Plastic Pipe Cutter, Ratchet, 1-9/16 Cap
Mfr # 90 25 40
Zoro # G5170977
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1 in to 1-9/16 in
- Cuts Composite, Plastic
- Body Material Steel
- Handle Material Plastic
- Cutting Action Ratcheting Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 90 25 40
- Zoro # G5170977
- UPC # 843221014438
- Country of Origin Germany
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 1/4 in |
Overall Length (In.) | 8-1/4 |
Tool Length | 8 1/2 in |
Tool Width | 28 mm |
Tool Height | 92 mm |
Outside Dia. Cutting Capacity | 1 in - 1.56 in |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Composite, Plastic, Cutting Action Ratcheting, Minimum Cutting Capacity 1 in, Maximum Cutting Capacity 1 9/16 in, Tool Length 8 1/2 in, Tool Height 92 mm, Tool Width 28 mm, Body Material Steel, Blade Material Steel, Features Cuts Pipes Using the Ratchet Principle, Interchangeable Blade, Oil-Hardened Blade, Self-Adapting Pipe Support, Handle Design Dual Material Multi Component Comfort Grip, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80 (1LMV3)
- RINNAI HE 180k BTU Natural Gas Exterior Tankless Water Heater (RE180eN)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T9375EP15)
- BARNSTEAD Ultrafilter For Legacy Water Purificatio (FL1192X1)
- KNIPEX Pipe Cutters, BiX Pipe Cutter Spare, PK8 (90 22 10 E01)
- KNIPEX Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet (94 10 185)
- KNIPEX Pipe Cutters, 7 1/4" Composite Pipe Cutt (90 25 185)
- KNIPEX Pneumatic Hose Pipe Cutters, 7 1/4 (90 10 185)
- KNIPEX TubiX Pipe Cutter 7 (90 31 02 SBA)
- KNIPEX Pipe Cutter, Plastic, Rubber, 7-1/4 In. L (90 20 185)
- TOLSEN Mini Pipe Cutter Aluminum Alloy Body, Cutting Diameter .10-.85 (33003)
- Knipex Plumbing Tools