Shop All Pipe & Tubing Cutters
Knipex
Pipe Cutters, 7 1/4" Composite Pipe Cutt
Mfr # 90 25 185
Zoro # G304857482
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fiberglass reinforced plastic body
- Type Fixed joint
- Handle Type Fiberglass reinforced plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 90 25 185
- Zoro # G304857482
- UPC # 843221027728
- Country of Origin Germany
- Category Pipe & Tubing Cutters
Details
Body Material | Fiberglass reinforced plastic body |
Type | Fixed joint |
Item | Pipe Cutters,7 1/4" Composite Pipe Cutt |
Handle Type | Fiberglass reinforced plastic |
Description
Pipe Cutters,7 1/4 In. Composite Pipe Cutt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO CPVC FM ADPT 3/4"" SLIP (CPVCFA34W)
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- LEGRIS Push-to-Connect Tee, 3/16 in Tube Size, Nylon, Black, 10 PK (3104 55 00)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- KNIPEX Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet (94 10 185)
- KNIPEX Plastic Pipe Cutter, Ratchet, 1-9/16 Cap (90 25 40)
- KNIPEX TubiX Pipe Cutter 7 (90 31 02 SBA)
- KNIPEX Pipe Cutter, Plastic, Rubber, 7-1/4 In. L (90 20 185)
- KNIPEX PVC Pipe Cutter, Cutting Capacity: 12 mm to 35mm (90 25 20)
- KNIPEX Pipe Cutters, BiX Pipe Cutter Spare, PK8 (90 22 10 E01)
- RIDGID Ridgid®32910 Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity (32910)
- Knipex Plumbing Tools