Shop All Pipe & Tubing Cutters
Knipex
Pipe Cutter, Plastic, Rubber, 7-1/4 In. L
Mfr # 90 20 185
Zoro # G4782836
original price:
$56.15
4% off
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity 1 in
- Cuts Plastic, Rubber
- Body Material Plastic
- Handle Material Plastic
- Cutting Action Standard Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 90 20 185
- Zoro # G4782836
- UPC # 843221014414
- Country of Origin Germany
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 7 1/4 in |
Overall Length (In.) | 7-1/4 |
Tool Width | 25 mm |
Outside Dia. Cutting Capacity | 1 in |
Tool Height | 70 mm |
Tool Length | 7 1/2 in |
Details
Cutting Capacity | 1 in |
Cuts | Plastic, Rubber |
Body Material | Plastic |
Handle Material | Plastic |
Cutting Action | Standard Shear |
Handle Design | Opening Spring and Locking Lever |
Blade Material | Steel |
Item | Pipe Cutter |
Replacement Wheel | replacement blade is part # 90 29 185 |
Features | Interchangeable Blade, Oil-Hardened Blade, With Opening Spring and Locking Device |
Standards | REACH Compliant |
Product Type | Cutter |
Hose Capacity (In.) | 1 |
Tube Capacity (In.) | 1 |
Material Application | Plastic, Rubber |
Maximum Cutting Capacity | 1 in |
Replacement Blade | Mfr. No. 90 29 185 |
Tool Weight | 172 g |
Description
Pipe Cutter, Product Type Cutter, Material Application Plastic, Rubber, Cutting Action Manual, Maximum Cutting Capacity 1 in, Tool Length 7 1/2 in, Tool Height 70 mm, Tool Width 25 mm, Body Material Plastic, Blade Material Steel, Features Interchangeable Blade, Oil-Hardened Blade, With Opening Spring and Locking Device, Handle Design Opening Spring and Locking Lever, Handle Material Plastic, Replacement Blade Mfr. No. 90 29 185, Standards REACH Compliant, Tool Weight 172 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wafer, 150lb., Butterfly Valve IronDisc, 4" (IBFVW400)
- KISSLER Adjustable, Shower Head, Chrome Plated, Wall (76-0046)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- ZORO SELECT 2-1/2" Clamp T304 SS Solid End Cap (EG16A2.5)
- KNIPEX Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet (94 10 185)
- KNIPEX Pipe Cutters, BiX Pipe Cutter Spare, PK8 (90 22 10 E01)
- KNIPEX Plastic Pipe Cutter, Ratchet, 1-9/16 Cap (90 25 40)
- KNIPEX PVC Pipe Cutter, Cutting Capacity: 12 mm to 35mm (90 25 20)
- KNIPEX Pneumatic Hose Pipe Cutters, 7 1/4 (90 10 185)
- KNIPEX KNIPEX® 90 20 185 Flexible Hose And PVC Cutter 7-1/4" OAL (90 20 185)
- JONES STEPHENS Inside Pipe Cutter with 2 Blades, 3" (P70023)
- Knipex Pipe & Tubing Cutters