Shop All Pipe & Tubing Cutters
Knipex
Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet
Mfr # 94 10 185
Zoro # G4782872
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity 1-3/8 in
- Cuts Plastic
- Body Material Aluminum
- Cutting Action Ratcheting Shear
- Overall Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 94 10 185
- Zoro # G4782872
- UPC # 843221005832
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 7 1/4 in |
Overall Length (In.) | 7-1/4 |
Tool Height | 190 mm |
Tool Width | 25 mm |
Tool Length | 7 1/2 in |
Outside Dia. Cutting Capacity | 0.24 in - 1.38 in |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Plastic, Cutting Action Ratcheting, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 7/16 in, Tool Length 7 1/2 in, Tool Height 190 mm, Tool Width 25 mm, Body Material Aluminum, Blade Material Steel, Body Color Red, Features Low Force Requirement, Minimum Operator Fatigue, Oil-Hardened Blade, Replaceable Blade, Handle Design Ergonomic, Replacement Blade Mfr. No. 94 19 185, Tool Weight 583 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331048207)
- ROHL Tenerife Hand Towel Bar (TE25WTHAG)
- ZORO SELECT Nipple, 1/4 in Nominal Pipe Size, 7/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P619)
- TRIPLETT Universal Compression Seal, PK50 (0406-00CSFP)
- KNIPEX Pipe Cutters, 7 1/4" Composite Pipe Cutt (90 25 185)
- KNIPEX KNIPEX® 90 20 185 Flexible Hose And PVC Cutter 7-1/4" OAL (90 20 185)
- KNIPEX Pneumatic Hose Pipe Cutters, 7 1/4 (90 10 185)
- KNIPEX Pipe Cutters, BiX Pipe Cutter Spare, PK8 (90 22 10 E01)
- KNIPEX PVC Pipe Cutter, Cutting Capacity: 12 mm to 35mm (90 25 20)
- KNIPEX Pipe Cutter, Plastic, Rubber, 7-1/4 In. L (90 20 185)
- SUPERIOR TOOL Pipe Cutter, PVC, 10 In. L, Ratchet (37116)
- Knipex Pipe & Tubing Cutters