Shop All Open End Wrenches
Knipex
Open End Wrench, 1-1/16 in., 15 Deg, 8-1/2L
Mfr # 98 00 1-1/16
Zoro # G6848457
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/2 in
- Size 1-1/16"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 00 1-1/16
- Zoro # G6848457
- UPC # 843221016821
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 8 1/2 in |
Size | 1-1/16" |
Wrench Head Sizes | 1 1/16 in |
Head Size | 1 1/16 in |
Overall Width | 2 31/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 1 1/16 in, Overall Length 8 1/2 in, 15 Degrees , Head Thickness 23/64 in, Insulated Yes, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AQF)
- ESTWING 28OZ Milled Fram Hammer (E3-28SM)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- KNIPEX 22mm Open-End Wrench (98 00 22)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- KNIPEX 8mm Open-End Wrench (98 00 08)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- FACOM Short Satin Angle Open-End Wrench - 17 mm (FM-34.17)
- Knipex Open End Wrenches