Shop All Nut Drivers
Knipex
Nut Driver, 7 1/2" MAXXPRO PLUS 4" Hollo
Mfr # 9T 63462
Zoro # G004857607
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9T 63462
- Zoro # G004857607
- UPC # 843221019273
- Country of Origin Germany
- Category Nut Drivers
Details
Item | Nut Driver,7 1/2" MAXXPRO PLUS 4" Hollo |
Description
Nut Driver,7 1/2 In. MAXXPRO PLUS 4 In. Hollo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 12 Water Pump Pliers:WO (P12WP-W/O)
- MAKITA 9/16" x 24" Hollow Socket (B-43337)
- OX TOOLS Pro 7" Pointing Trowel Philadelphia Pattern - OX Grip (OX-P018507)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-1/4" SAE Socket, 12 Points (KTI-24173)
- KNIPEX Nut Driver, 13.0mm, Hollow, Tee, Ins, 8 in. (98 04 13)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- KNIPEX Nut Driver, 10.0mm, Hollow, Tee, Ins, 8 in. (98 04 10)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- WESTWARD Nut Driver, Metric, Solid Round, 5.5mm (401L27)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 6-Inch (65129)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, 5 in. (34141)
- Knipex Screwdrivers and Nutdrivers