Shop All Nut Drivers
Knipex
Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in.
Mfr # 98 04 22
Zoro # G7123182
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type T-Handle
- Overall Length 8 in
- Nut Driver Shank Style Hollow Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 98 04 22
- Zoro # G7123182
- UPC # 843221017200
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 8 in |
Nut Driver Hex Size | 22 mm |
Nut Driver Shank Length | 8 in |
Nut Driver Overall Length | 8 in |
Size Color Code | Red |
Shank Diameter | 1.359 in |
Hex Size | 22 mm |
Shank Length | 8 in |
Range of Lengths | 8 in |
For Fastener Size | 22 mm |
Tip Size | 22 mm |
Description
If you are looking for a Hollow Round Shank Nut Driver, this KNIPEX 98 04 22 Nut Driver is the tool to choose. The hollow round shank of the nut driver allows you to reach into small spaces and fasten screws with ease. With a red T-handle, this 8 in. long nut driver offers both comfort and stability while working. The hex size of the tool is 22 mm and its tip size is 22 mm. It has an overall length of 8 in., making it easy to work with even on small projects. If you are looking for a Hollow Round Shank Nut Driver, look no further than this KNIPEX 98 04 22 Nut Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Black) (OSR12215)
- BON TOOL Bon 72-625 Brick Trowel Forged 12" Wide London Leather Handle (72-625)
- HOUGEN 1-7/8 in. Sheet Metal Holcutter (14260)
- KNIPEX Nut Driver, 13.0mm, Hollow, Tee, Ins, 8 in. (98 04 13)
- MILWAUKEE TOOL 5.5mm HollowCore Magnetic Nut Driver (48-22-2532)
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- GREY PNEUMATIC SKT 1/2" DRIVE X 11/16" HEX DRIVER 6" LE (GP29226F)
- CTA MANUFACTURING Flex Nut Driver - 7Mm (1057)
- WESTWARD Nut Driver, Metric, Hollow Round, 6.0mm (401L42)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 7/64" (51-2462)
- Knipex Screwdrivers and Nutdrivers