Shop All Nut Drivers
Knipex
Nut Driver, 19.0mm, Hollow, Tee, Ins, 8 in.
Mfr # 98 04 19
Zoro # G6736974
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type T-Handle
- Overall Length 8 in
- Nut Driver Shank Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 04 19
- Zoro # G6736974
- UPC # 843221017194
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 8 in |
Nut Driver Overall Length | 8 in |
Nut Driver Hex Size | 19 mm |
Nut Driver Shank Length | 8 in |
Size Color Code | Red |
Shank Diameter | 1.218 in |
Hex Size | 19 mm |
For Fastener Size | 19 mm |
Tip Size | 19 mm |
Shank Length | 8 in |
Range of Lengths | 8 in |
Description
When you are working with screws and nuts, the KNIPEX 98 04 19 Nut Driver is the tool to have on hand. It has a hollow round shank for greater torque. The T-handle of this nut driver provides added leverage when tightening or loosening screws and nuts. Its red handle makes it easy to find in your toolbox. With a 19 mm hex size and 19 mm tip size, this hollow round shank nut driver has an overall length of 8 in. When you need to work with screws and nuts, make sure you have the KNIPEX 98 04 19 Nut Driver on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.58"L, GP Phenolic (0065-R)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 3/64 (C02928)
- IRWIN TAP PLUG 5/8""-18NF C (8154)
- KNIPEX Nut Driver, 13.0mm, Hollow, Tee, Ins, 8 in. (98 04 13)
- KNIPEX Nut Driver, 10.0mm, Hollow, Tee, Ins, 8 in. (98 04 10)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- MILWAUKEE TOOL 7mm HollowCore Magnetic Nut Driver (48-22-2534)
- WIHA Precision Nut Driver, Metric, 6mm, 2-7/16in (26560)
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- MOODY TOOL Mag Handle Metric Hex Driver, 2.5mm (51-1614)
- Knipex Nut Drivers