Shop All Nut Drivers
Knipex
Nut Driver, 19.0mm, Hollow, Tee, Ins, 12 in.
Mfr # 98 05 19
Zoro # G6664007
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type T-Handle
- Overall Length 12 in
- Nut Driver Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 05 19
- Zoro # G6664007
- UPC # 843221017231
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 12 in |
Nut Driver Overall Length | 12 in |
Nut Driver Shank Length | 12 in |
Nut Driver Hex Size | 19 mm |
Shank Diameter | 1.218 in |
Tip Size | 19 mm |
Size Color Code | Red |
Hex Size | 19 mm |
Shank Length | 12 in |
For Fastener Size | 19 mm |
Range of Lengths | 12 in |
Description
Hollow Round Shank Nut Driver, Tip Size 19 mm, Bolt Clearance 12 in, Shank Length 12 in, Insulated, Metric, Hollow Round, Fastener Holding No, For Fastener Size 19 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #2-56, 2 Flutes (DWT57031)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (646-3/8)
- WESTWARD 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (6ATY2)
- KNIPEX Nut Driver, 10.0mm, Hollow, Tee, Ins, 8 in. (98 04 10)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- KNIPEX Nut Driver, 13.0mm, Hollow, Tee, Ins, 8 in. (98 04 13)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 4-in. Reversible Hex Driver (MSHMLC3)
- KLEIN TOOLS 1/2-Inch Nut Driver, 6-Inch Hollow Shaft (S166)
- PROSKIT Insulated Nut Driver, 10mm Hex, 1000V (SD-800-M10)
- TEKTON 3/16 Inch High-Torque Black Oxide Blade Nut Driver (26862)
- Knipex Screwdrivers and Nutdrivers