Shop All Nut Drivers
Knipex
Nut Driver, 17.0mm, Hollow, TeeI, ns, 8 in.
Mfr # 98 04 17
Zoro # G6779656
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type T-Handle
- Overall Length 8 in
- Nut Driver Shank Style Hollow Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 04 17
- Zoro # G6779656
- UPC # 843221017187
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 8 in |
Nut Driver Shank Length | 8 in |
Nut Driver Hex Size | 17 mm |
Nut Driver Overall Length | 8 in |
Hex Size | 17 mm |
Tip Size | 17 mm |
For Fastener Size | 17 mm |
Shank Diameter | 1.125 in |
Size Color Code | Red |
Shank Length | 8 in |
Range of Lengths | 8 in |
Description
This KNIPEX 98 04 17 Nut Driver is the perfect tool for driving screws and nuts. It has a hollow round shank that makes it easier to work in confined spaces. The Tee handle on this nut driver provides more torque, making it easier to apply greater force. With an overall length of 8 in., this T-handle nut driver can reach into tight spaces easily. It has a round shank with a hex size of 17 mm and tip size of 17 mm. This T-Handle Nut Driver is the perfect tool for those who need power as well as precision when working with fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6519-31)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- MILWAUKEE TOOL 5/8 in. x 54 in. x 60 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3923)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- KNIPEX Nut Driver, 10.0mm, Hollow, Tee, Ins, 8 in. (98 04 10)
- KNIPEX Nut Driver, 13.0mm, Hollow, Tee, Ins, 8 in. (98 04 13)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- CRESCENT Cnd5Saen Nut Driver Set Cushion Grip 5 Pc (CND5SAE)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 8 14 516 (MSH2XLC2)
- DYNAMIC Tools 7/16" Nut Driver, Acetate Handle (D062406)
- Knipex Nut Drivers