Shop All Nut Drivers
Knipex
Nut Driver, 17.0mm, Hollow, Tee, Ins, 12 in.
Mfr # 98 05 17
Zoro # G6723017
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type T-Handle
- Overall Length 12 in
- Nut Driver Handle Design Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 05 17
- Zoro # G6723017
- UPC # 843221017224
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 12 in |
Nut Driver Overall Length | 12 in |
Nut Driver Hex Size | 17 mm |
Nut Driver Shank Length | 12 in |
For Fastener Size | 17 mm |
Shank Length | 12 in |
Size Color Code | Red |
Shank Diameter | 1.125 in |
Tip Size | 17 mm |
Range of Lengths | 12 in |
Hex Size | 17 mm |
Description
This KNIPEX 17 mm Hollow Round Shank Nut Driver is a must-have for anyone who works with nuts and bolts. With a hollow round shank, the T-handle nut driver provides better torque. The red handle offers a firm grip as you work on fasteners. It has an overall length of 12 in., which means it can reach those hard to reach places. This screwdriver and nut driver has a 17 mm tip size and hex size of 17 mm. The KNIPEX 98 05 17 Nut Driver is a sturdy tool that will give you maximum performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Screwdriver Bit Magnetizer (68590)
- HHIP 5 Piece 1/4-1" 60 Degree High Speed Steel Countersink Set (2000-0030)
- J.W. WINCO GN453-50-61-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-50-61-M8-S-55)
- KRAFT TOOL Fresno Trowel, Wide, BS, 48x7" (CC841B-01)
- KNIPEX Nut Driver, 10.0mm, Hollow, Tee, Ins, 8 in. (98 04 10)
- KNIPEX Nut Driver, 13.0mm, Hollow, Tee, Ins, 8 in. (98 04 13)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- BETA Flexible Hexagon Nut Spinner, 8mm (009430308)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-7/16M)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, 5 in. (34141)
- IDEAL Nut Driver Set, 7 Pieces, SAE, Solid, Ins (35-9104)
- Knipex Nut Drivers