Shop All Nut Drivers
Knipex
Nut Driver, 13.0mm, Hollow, Tee, Ins, 12 in.
Mfr # 98 05 13
Zoro # G7115717
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type T-Handle
- Overall Length 12 in
- Nut Holding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 98 05 13
- Zoro # G7115717
- UPC # 843221017217
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 12 in |
Nut Driver Overall Length | 12 in |
Nut Driver Hex Size | 13 mm |
Nut Driver Shank Length | 12 in |
Shank Diameter | 0.921 in |
Tip Size | 13 mm |
Range of Lengths | 12 in |
Hex Size | 13 mm |
Shank Length | 12 in |
Size Color Code | Red |
For Fastener Size | 13 mm |
Description
Hollow Round Shank Nut Driver, Tip Size 13 mm, Bolt Clearance 12 in, Shank Length 12 in, Insulated, Metric, Hollow Round, Fastener Holding No, For Fastener Size 13 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screwdriver Set, 10 pcs, Multicomponent (401L82)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- STEEL CITY TROWELS BY BON Bon 66-176 Finish Trowel, Square, Blue Steel, 12 X 4, Wood (66-176)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-16MM)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- KNIPEX Nut Driver, 13.0mm, Hollow, Tee, Ins, 8 in. (98 04 13)
- WIHA Precision Nut Driver, SAE, 3/16in, 2-7/16in (26547)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .078" (51-2038)
- MILWAUKEE TOOL 5mm Hollow Shaft Nut Driver (48-22-2431)
- MOODY TOOL Metric Hex Driver, Fxd ESD, Long, 1.3mm (51-2442)
- MALCO MSHMLCM2 8 mm & 10 mm 4 in. Cleanable Hex Nut Driver (MSHMLCM2)
- Knipex Nut Drivers