Shop All Nut Drivers
Knipex
Nut Driver, 12 1/2" MAXXPRO 8" Bit and N
Mfr # 9T 53086
Zoro # G404857511
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9T 53086
- Zoro # G404857511
- UPC # 843221007355
- Country of Origin Germany
- Category Nut Drivers
Details
Item | Nut Driver,12 1/2" MAXXPRO 8" Bit and N |
Description
Nut Driver,12 1/2 In. MAXXPRO 8 In. Bit and N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cam Follower, For Use With Bandsaw (02-25-0260)
- WIHA Composite Laminated Ruler Metric/Inch (61606)
- GARANT Tape measure mm/inch, Length: 5 m (461910 5)
- MILWAUKEE TOOL Spline Bit 4-Cutter 5/8" x 10" (48-20-4300)
- KNIPEX Nut Driver, 10.0mm, Hollow, Tee, Ins, 8 in. (98 04 10)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- KNIPEX Nut Driver, 13.0mm, Hollow, Tee, Ins, 8 in. (98 04 13)
- PROTO Nut Driver, Metric, Hex Size 5.0mm (J9205M)
- KLEIN TOOLS Insulated Nut Driver, 1/2-Inch Hex, 6-Inch (646-1/2-INS)
- URREA SAE Nut driver, 1/4" Bimat (8208)
- MILWAUKEE TOOL 10mm HollowCore Magnetic Nut Driver (48-22-2536)
- Knipex Screwdrivers and Nutdrivers