Shop All Nut Drivers
Knipex
Nut Driver, 10.0mm, Hollow, Tee, Ins, 8 in.
Mfr # 98 04 10
Zoro # G6780225
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type T-Handle
- Overall Length 8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 04 10
- Zoro # G6780225
- UPC # 843221017163
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Overall Length | 8 in |
Nut Driver Shank Length | 8 in |
Nut Driver Hex Size | 10 mm |
Nut Driver Overall Length | 8 in |
Shank Length | 8 in |
Range of Lengths | 8 in |
For Fastener Size | 10 mm |
Shank Diameter | 0.75 in |
Hex Size | 10 mm |
Size Color Code | Red |
Tip Size | 10 mm |
Description
When you need to tighten or loosen nuts and bolts, the KNIPEX 98 04 10 Nut Driver is the tool for the job. It has a hollow round shank that allows you to position it with ease. The hex size of this nut driver is 10 mm and its tip size is 10 mm. Its overall length is 8 in., while its handle type is T-handle. Designed with a red tee handle, this nut driver offers great control when tightening or loosening nuts and bolts. The hex shaped shank on this tool makes it easy to place in confined spaces where other wrenches can't reach. When you want a reliable wrench that will help you tighten or loosen nuts and bolts, choose the KNIPEX 98 04 10 Nut Driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in, 3/8 in Drive Torx, 13 pcs (48-22-9532)
- PARAGON DIAMOND TOOLS 14'' x 090 x 1'' x 10mm Segments Ceramic Tile Blade (CTB-14-10)
- GENERAL TOOLS Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L (1271N)
- PROSOURCE Scraper Blade Floor 8In (14087)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- KNIPEX Nut Driver, 13.0mm, Hollow, Tee, Ins, 8 in. (98 04 13)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 3/16" (51-2465)
- KLEIN TOOLS #2 Combo Tip Driver, 4-Inch Fixed Blade (7324)
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- MOODY TOOL ESD Nut Driver, Interchangeable, 5/64" (51-2173)
- WESTWARD Nut Driver, 12.0mm, Hollow, 3 in. (10J304)
- Knipex Nut Drivers