Shop All Cutting Pliers
Knipex
Notching Pliers, 10 In
Mfr # 90 61 20
Zoro # G7087832
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Clean Cut Edges, Easy Handling
- Handle Type Plastic Grip
- Material Special Tool Steel
- Overall Length 9 3/4 in
- ESD Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 90 61 20
- Zoro # G7087832
- UPC # 843221014551
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 9 3/4 in |
Details
Features | Clean Cut Edges, Easy Handling |
Handle Type | Plastic Grip |
Material | Special Tool Steel |
ESD Safe | No |
Number of Pieces | 1 |
Cutting Edge | Flush |
Item | Notching Pliers |
Cutting Capacity/Material | 20 x 29mm |
Handle Color | Red |
Spring Return | No |
Cutting Capacity by Material | 20 mm x 29 mm |
Material Application | Plastic |
Jaw Material | Steel |
Weight | 0.9 lb |
Precision | No |
Handle Style | Ergonomic |
Handle Material | Plastic |
Includes | Locking Lever, Opening Limiter, Opening Spring |
Spring Assist Handle | Yes |
Cutting Edge Type | Flush |
Insulated | No |
Description
Notching Pliers, Cutting Capacity by Material 20 mm x 29 mm, Cutting Edge Type Flush, ESD Safe No, Features Clean Cut Edges, Easy Handling, Handle Color Red, Handle Material Plastic, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- KRAFT TOOL Double 3/8" V-Notch Steel Rake Head, 18 (GG592-01)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Plug Tap (DWT54278)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- KNIPEX Precision Nippers, 5 In (78 91 125)
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A51)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 115)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 01 250)
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 (70 06 180)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (79 32 125 ESD)
- PROTO 6-1/2" DIAG CUTTERS (POFA-391.16AVSE)
- Knipex Cutting Pliers