Shop All Bolt Cutters
Knipex
Mini Bolt Cutter, Steel, 8 In. L
Mfr # 71 21 200 SBA
Zoro # G2145507
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Overall Length 8 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/8 in
- Jaw Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 71 21 200 SBA
- Zoro # G2145507
- UPC # 843221008840
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Hard Steel | 3/16 in |
For Maximum Diameter Soft Steel | 1/4 in |
For Maximum Diameter Medium Steel | 3/16 in |
Details
Item | Bolt Cutters |
Handle Material | Plastic |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/4 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/8 in |
Jaw Material | Chrome Vanadium Steel |
Grip Style | Plastic Coated Handles |
Features | 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied |
Cutting Action | Beveled |
Grip Material | Plastic |
Insulated | No |
Material Application | Cutting Cotter Pins, Bolts, Rivets and Nails, Cutting Wire Fencing |
Bolt Cutter Type | Miniature Bolt and Chain Cutters |
Handle Color | Red |
Adjustment Type | Button |
Blade Finish | Unfinished |
Weight | 0.7 lb |
Description
When you need to cut through a range of materials, this KNIPEX Mini Bolt Cutter is the tool for the job. It will provide years of service in your workshop or on-site. The 8 in. long mini bolt cutter has a beveled cutting action and can handle a variety of hard and soft materials up to Brinnell 455/Rockwell C48 1/8 in. This bolt cutter's jaw material is chrome vanadium heavy duty steel, forged and oil hardened for maximum strength and durability. Its overall length is 8 in., with black atramentized chrome vanadium heavy duty steel, plastic coated handles on both sides for easy handling. When it comes to high quality tools that get the job done right, you want the KNIPEX Mini Bolt Cutter in your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 3 Piece Channellock Plastic Grip Retaining Ring Plier Set (RT-3)
- DRILLCO Metric Taper Tap, 8mmx1.25, 6PK (28E080AT)
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- HHIP M50 X 1.5 Km Bearing Type ER-40 Collet Chuck Nut (3900-0649)
- KNIPEX Bolt Cutter, 10" Overall Length (71 31 250 SBA)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Plastic Grip (71 31 200)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 31 200 SBA)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 12 200 SBA)
- KNIPEX KNIPEX® 71 12 200 SBA High Leverage Cobolt® Bolt Cutters W/Spring-Comfort Grip 8" OAL (71 12 200 SBA)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74497)
- Knipex Bolt Cutters