Shop All Bolt Cutters
Knipex
Mini Bolt Cutter, 8" Overall Length
Mfr # 71 32 200 T BKA
Zoro # G1455717
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 8 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/8 in
- Cutting Action Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 71 32 200 T BKA
- Zoro # G1455717
- UPC # 843221021627
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Hard Steel | 3/16 in |
For Maximum Diameter Soft Steel | 1/4 in |
For Maximum Diameter Medium Steel | 3/16 in |
Details
Item | Bolt Cutters |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/4 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/8 in |
Cutting Action | Center |
Grip Style | Ergonomic Two Color, Dual Component |
Features | 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied |
Jaw Material | Chrome Vanadium Steel |
Blade Finish | Unfinished |
Weight | 0.8 lb |
Handle Color | Blue/Red |
Insulated | No |
Grip Material | Plastic |
Bolt Cutter Type | Miniature Bolt and Chain Cutters |
Material Application | Cutting Cotter Pins, Bolts, Rivets and Nails, Cutting Wire Fencing |
Adjustment Type | Button |
Description
Bolt Cutters, Adjustment Type Button, Blade Finish Unfinished, Bolt Cutter Type Miniature Bolt and Chain Cutters, Cutting Action Center, Features 60 Percent Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied, For Maximum Diameter Hard Steel 3/16 in, For Maximum Diameter Medium Steel 3/16 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- DRILLCO Cobalt Aircraft Extension Drills, 3/32, 6PK (1200C106)
- MILWAUKEE TOOL 1/4 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9050)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 21 200 SBA)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Ergonomic Grip (71 02 200)
- KNIPEX CoBolt Compact Bolt Cutters-Fencing, 8 (71 01 200 R SBA)
- KNIPEX 24" Bolt Cutter, Ergonomic Grip (71 72 610)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 41 200 SBA)
- KANCA Bolt Cutter 16 mm (BC-16)
- Knipex Bolt Cutters