Shop All Bolt Cutters
Knipex
Mini Bolt Cutter, 8" Overall Length
Mfr # 71 22 200 T BKA
Zoro # G1455610
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 8 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/8 in
- Features 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 71 22 200 T BKA
- Zoro # G1455610
- UPC # 843221021610
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Hard Steel | 3/16 in |
For Maximum Diameter Medium Steel | 3/16 in |
For Maximum Diameter Soft Steel | 1/4 in |
Details
Item | Bolt Cutters |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/4 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/8 in |
Features | 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied |
Jaw Material | Chrome Vanadium Steel |
Grip Style | Ergonomic Two Color, Dual Component |
Cutting Action | Center |
Blade Finish | Unfinished |
Weight | 0.8 lb |
Bolt Cutter Type | Miniature Bolt and Chain Cutters |
Adjustment Type | Button |
Material Application | Cutting Cotter Pins, Bolts, Rivets and Nails, Cutting Wire Fencing |
Insulated | No |
Grip Material | Plastic |
Handle Color | Blue/Red |
Description
Bolt Cutters, Adjustment Type Button, Blade Finish Unfinished, Bolt Cutter Type Miniature Bolt and Chain Cutters, Cutting Action Center, Features 60 Percent Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied, For Maximum Diameter Hard Steel 3/16 in, For Maximum Diameter Medium Steel 3/16 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hex Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32538)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- MILWAUKEE TOOL Cordless Screwdriver Kit, Ergonomic (2406-22, 48-11-2440)
- PROTO 1/2 in Drive, 5/8" Spline SAE Socket, 12 Points (J5320DPL)
- KNIPEX 18-1/4" Bolt Cutter, Ergonomic Grip (71 72 460)
- KNIPEX KNIPEX 71 01 200 SBA High Leverage Cobolt Bolt Cutters 8 OAL (71 01 200 SBA)
- KNIPEX Bolt Cutter, 6-1/4 in L, Steel (71 01 160)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 41 200 SBA)
- KNIPEX Concrete Mesh Cutter, Steel, 37-1/2 In. L (71 82 950)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 32 200 T BKA)
- MILWAUKEE TOOL 24 in. Adaptable Bolt Cutter w/Powermove (48-22-4124)
- Knipex Knives, Cutters & Snips