Shop All Hex Keys
Knipex
Metric Plain Hex Key, 5 mm Tip Size, 10 in Long, 3 1/2 in Short
Mfr # 98 15 05
Zoro # G6828342
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10 in
- Blade Material Alloy steel
- Finish Satin
- Handle Length 3 1/2 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 10 in |
Handle Length | 3 1/2 in |
Tip Size | 5 mm |
Short Arm Length | 3 1/2 in |
Tip Size Code | M5 |
Long Arm Length | 10 in |
Length Family | Long |
Short-Arm-Length | 3-1/2" |
Handle-Length | 3-1/2" |
Long-Arm-Length | 10" |
Arm-Length | 10" |
Description
Hex Key, Tip Size 5 mm, Long Arm Length 10 in, Short Arm Length 3 1/2 in, Satin, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (ZWEDC610MAT-10' 0)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-ENPD-2A-B)
- PROTO 1/4 in Drive Impact Socket 1/4 in Size, Deep Socket, black oxide (J6508H)
- KNIPEX SAE Universal Key Square, Triangular, Two-Way Key, Step-Like Square, Half-moon Key (00 11 06 V01)
- KNIPEX SAE Insulated T-Shape Square Key, 6-1/2" Tip Size (98 40)
- JONARD TOOLS Star Key, Slam Lock For LK/LB Patterns (SSK-70)
- URREA Hex Key 9" T-Hdle 5/64" (46405LGP)
- PROSKIT T, Handle Hex Key 1/2 (HW-928)
- VEGA Hex and Hex Ball, T-Handle, 2.5 mm x 4 in (LTB0254)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- Knipex Hex Keys & Hex Key Sets