Shop All Needle Nose Pliers
Knipex
Long Nose Pliers, W/ Cutter
Mfr # 26 11 200 SBA
Zoro # G4481751
product price: $32.39
/ea
Sold in multiples of 6 for $194.34
$194.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wire Cutter Yes
- Nose Shape Needle
- Plier Type Needle Nose Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 26 11 200 SBA
- Zoro # G4481751
- UPC # 843221000288
- Country of Origin Germany
- Category Needle Nose Pliers
Details
Item | Long Nose Pliers,W/ Cutter |
Includes Wire Cutter | Yes |
Nose Shape | Needle |
Plier Type | Needle Nose Pliers |
Description
Long Nose Pliers,W/ Cutter, Plier Type Needle Nose Pliers, Nose Shape Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (1662600)
- ILC Replacement for Dewalt Dcb201 Battery (DCB201)
- COBRA TOOLS FLT STL SWR ROD 50'X1/2"" (50500)
- STABILA LEVEL TORPEDO 10""DICSTMA (25100)
- KNIPEX 8" internal Circlip Pliers, Plastic Grip (44 11 J2)
- KNIPEX 6 1/4 in Bent Long Nose Plier Multi-Component Grip Handle (31 25 160)
- KNIPEX 5 1/4 in 19 Round Nose Jewelers Plier, Side Cutter Plastic Coated Handle (19 01 130)
- KNIPEX Duckbill Plier, 5", 1-1/16" Jaw (37 13 125)
- KNIPEX Extra Long Needle Nose Pliers, 11", 45 deg (28 81 280)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 71 200)
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- Knipex Pliers