Shop All Cutter Parts
Knipex
Locator, For Use With 10U174 Crimper
Mfr # 97 59 65 2
Zoro # G7383241
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. Model Number 97 52 65
- Impact Rated No
- For Use With Crimper
- Compatible with Brand Knipex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 97 59 65 2
- Zoro # G7383241
- UPC # 843221015985
- Country of Origin Germany
- Category Cutter Parts
Details
Material | Steel |
For Use With Mfr. Model Number | 97 52 65 |
Impact Rated | No |
Item | Locator |
For Use With | Crimper |
Compatible with Brand | Knipex |
Finish | Chrome Vanadium |
Application | Universally Adjustable Locator |
Accessory Type | Locator |
Compatible with Manufacturer Model Number | 97 52 65 |
Weight | 0.5 lb |
Features | Ideal for Small Batch Series, Prototypes and Contacts, Individually Adjustable |
Compatible with Manufacturer Part Number | 97 52 65 |
Compatible Manufacturer Part Number | 97 52 65 |
Compatible with Manufacturer Model Number [NEW] | 97 52 65 |
Compatible Manufacturer Model Number | 97 52 65 |
For Use with Mfr. Model Number | 97 52 65 |
Description
Locator, Accessory Type Locator, Application Universally Adjustable Locator, Compatible with Brand Knipex, Compatible with Grainger Part Number 10U174, Compatible with Manufacturer Model Number 97 52 65, Features Ideal for Small Batch Series, Prototypes and Contacts, Individually Adjustable, Finish Chrome Vanadium, For Use With Crimper, Material Steel, Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- RIDGID Saw Blade for Steel and Stainless Steel Pipes (66413)
- WESTWARD Chipping Hammer w/Brush, Vertical, 4.4 Oz (2WDR2)
- KNIPEX 7 1/4 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 180)
- KNIPEX Replacement Cutting Head, 8" Replacement (71 79 910)
- KNIPEX Replacement Cutting Head for 71 72 760 (71 79 760)
- KNIPEX Replacement Blade, For Use With 10U128 (90 59 280)
- KNIPEX Replacement Blade, For Use With 10U106 (16 39 135)
- KNIPEX Replacement Cutting Head, 5" Replacement (71 79 460)
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- QEP Replacement Blade for 5LF90 (21000Q)
- Knipex Cutter Parts