Shop All Cutter Parts
Knipex
Locator, For Use With 10U167 Crimper
Mfr # 97 59 14
Zoro # G7333557
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Crimper
- Impact Rated No
- For Use With Mfr. Model Number 97 52 14
- Weight 0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 59 14
- Zoro # G7333557
- UPC # 843221015978
- Country of Origin Germany
- Category Cutter Parts
Details
Material | Steel |
For Use With | Crimper |
Impact Rated | No |
For Use With Mfr. Model Number | 97 52 14 |
Item | Locator |
Weight | 0 lb |
Application | Crimping |
Compatible with Brand | Knipex |
Features | High Crimping Quality, Low Weight and Short Design, Repetitive |
Accessory Type | Locator |
Finish | Chrome Vanadium |
Compatible with Manufacturer Model Number | 97 52 14 |
Compatible with Manufacturer Part Number | 97 52 14 |
Compatible Manufacturer Part Number | 97 52 14 |
Compatible with Manufacturer Model Number [NEW] | 97 52 14 |
Compatible Manufacturer Model Number | 97 52 14 |
For Use with Mfr. Model Number | 97 52 14 |
Description
Locator, Accessory Type Locator, Application Crimping, Compatible with Brand Knipex, Compatible with Grainger Part Number 10U167, Compatible with Manufacturer Model Number 97 52 14, Features High Crimping Quality, Low Weight and Short Design, Repetitive, Finish Chrome Vanadium, For Use With Crimper, Material Steel, Weight 0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 290mm 11 in. Digital Level Angle Slope, Durable Construction Single Pack (PTD250V)
- LISLE REPLACEMENT BLADE (LI11450)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/32 (54052)
- OTC Puller Leg Set (1105)
- KNIPEX Spare Blades for Cable Stripper (16 49 150)
- KNIPEX Replacement Cutting Head, 5" Replacement (71 79 460)
- KNIPEX Replacement Cutting Head, 8" Replacement (71 79 910)
- KNIPEX Replacement Bolt Cutter Head, For 10U118 (71 79 610)
- KNIPEX Replacement Cutting Head for 71 72 760 (71 79 760)
- KNIPEX Replacement Blade, For Use With 10U128 (90 59 280)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- Knipex Cutter Parts