Shop All Automotive Specialized Tools
Knipex
Knipex Tools Lp KX9K008094 4 Piece Plier Set 9K 00 80 94
Mfr # KX9K008094
Zoro # G703990971
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # KX9K008094
- Zoro # G703990971
- UPC # 843221020538
- Country of Origin China
- Category Automotive Specialized Tools
Details
Material | SET |
Description
Features
- 4 Piece Plier Set
- 8701250 -10 Cobra Pliers
- 7401250 - 10 High Leverage Diagonal Cutter
- 2611200S1 - 8 Long Nose Pliers W/ 12 Awg Sripping Hole
- 0301200 -8 Combination Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 8 Gauge, White, 100 ft. Spool (87-4007)
- PYLE One Pair 4"X10" Threeway Triaxial (PL410BK)
- MINN KOTA Riptide Terrova 80 Trolling Motor w/Wireless Remote, 24V, 80LB, 60 in. (1363786)
- DELPHI Steering Tie Rod Assembly, TL554 (TL554)
- THEXTON Hood Prop Clamp, Universal (430)
- GEARWRENCH Remote Control Starter Switch (124DD)
- OTC Wrench, Wheel Locknut Bearing (7090A)
- PERFORMANCE TOOL WRENCH SPINDLE NUT 4WD (GM FORD) (PTW83010)
- ISN Mobea or Constant Tension Hose Clamp Plier with Extended Jaws (SES860L)
- MILTON INDUSTRIES 1/4" Male Plug - Milton Brand (727)
- CTA MANUFACTURING Emergency Lug Nut Remover, 5Pc (4001)
- Knipex Automotive Specialized Tools