Shop All Solid Joint Pliers
Knipex
Knipex Tools Lp KX8702300 12 In. Cobra Water Pump Pliers
Mfr # KX8702300
Zoro # G904053437
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # KX8702300
- Zoro # G904053437
- UPC # 843221002107
- Country of Origin China
- Category Solid Joint Pliers
Description
Features
- Product Type - Cobra Water Pump Pliers
- Size - 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TZ Pyramid Sleeve, A06/2000 Grit (42206)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484171)
- FOWLER 8"/200mm Xtra-Value Cal Electronic Caliper with Regular Display (541012001)
- J.W. WINCO GN617.1-5-M10X1-A Indexing Plunger (617.1-5-M10X1-A)
- KNIPEX Pipe and Connector Gripping Pliers, 10 (81 11 250 SBA)
- KNIPEX Welding Pliers, 11" Locking Welding Grip (42 44 280)
- KNIPEX High Leverage Combination Pliers, 8" Hig (02 02 200 SBA)
- KNIPEX Combination Pliers, 7 1/4" Combination P (03 07 180)
- KNIPEX Knipex KNP8701-6 6 Inch Cobra Adjustable Gripping Plier (KNP8701-6)
- KNIPEX High Leverage Combination Pliers, 9", 10 (02 06 225)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- Knipex Pliers