Shop All Cable and Wire Cutters
Knipex
Knipex Tools Lp 95 11 200 8 Inch Cable Shears
Mfr # KX9511-200
Zoro # G903690909
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # KX9511-200
- Zoro # G903690909
- Country of Origin China
- Category Cable and Wire Cutters
Description
Features
- Sharp hardened precision ground cutting edges factory tested designed for fast clean cutting of Copper or Aluminum cable.
- Improved adjustable nut/bearing action joint.
- An outer and inner blade design for starting and final cut on larger cable sizes.
- Two cutting positions - ideal for cutting battery cable AWG 2/0.
- Not suitable for steel wire or wire rope.
- Size - 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820AT)
- WESTWARD Cement Trowel, 12 x 4, Steel, Wood (13A735)
- WESTWARD 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (10E894)
- DRILL AMERICA 9/32"-40 HSS Plug Hand Tap (DWTST9/32-40P)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- KNIPEX 11" Cable Cutter, Ratchet Action, Insulated (95 36 280)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 18 165 US)
- KNIPEX KNIPEX® 95 31 280 SBA Cable Cutters-Ratcheting Type-Comfort Grip 11" OAL (95 31 280 SBA)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 16 165)
- KNIPEX Wire Rope Cutter, Center Cut, 7 1/2 in (95 61 190 SBA)
- ENERPAC 529 Ton Capacity, Electric Chain Cutter, Maximum Material Diameter 125 In, 120V (ECCE32B)
- Knipex Cable and Wire Cutters