Shop All Shears, Pruners & Loppers
Knipex
Knipex KNT-9455200 8 in. Anvil Shears
Mfr # KNT-9455200
Zoro # G803748915
original price:
$112.50
18% off
new price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Plastic coated
- Joint Type Rivet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # KNT-9455200
- Zoro # G803748915
- UPC # 843221023300
- Country of Origin China
- Category Shears, Pruners & Loppers
Details
Handle Type | Plastic coated |
Joint Type | Rivet |
Description
Features
- Versatile, slim shears with drawing cut, for energy saving and precise
- Cutting of soft and fibrous materials
- Drawing cut against firm surface for cutting soft materials like
- Rubber profiles, PVC, leather, wood, hoses without damage
- Cuts flat material with a maximum width of 40mm and height of 7.5mm
- Cutting capacity for round material up to 25mm od
- Strong, replaceable blade with opening spring and locking device
- Size: 8"
- Maximum Width: 1.5"
- Weight: 0.683 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, Deck 5/8in. x 147-7/8in. (75-682)
- EGO Pole Saw Attachment, Silver, 38" L (PSA1000)
- DIXON GH Quick Connect Assembly, Unvalved (500QCK)
- WINEGARD Winegard RV-2005 Sensar III - Replacement Head (RV-2005)
- AFTERMARKET 118 Folding Hand Saw Fits Folding Handsaw 03735 07095 (A-B1AB12130-AI)
- SCOTTS 7.2-Volt Lithium-Ion Cordless Rechargeable Power Pruner with Extension Pole (PR17216PS)
- ARS GrowTech Replacement Blade for ARS Turbocut® 7" Folding Pruning Saw (SB-GR171)
- SILKY SAWS Silky Scabbard Only for HAYATE 20ft (370-04-01)
- WOODLAND TOOLS Bypass Pruner (05-2006-100)
- CORONA TOOLS Extendable Bypass Lopper (CO385905)
- ARS Qualtiy, Low-Cost Pruner (HPK-KS4)
- Knipex Lawn & Garden Tools