Shop All Pipe & Tubing Cutters
Knipex
Knipex KNT-9025185 185 mm Flexble Hose & PVC Cutter
Mfr # KNT-9025185
Zoro # G304166386
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fiberglass reinforced plastic body
- Handle Type Fiberglass reinforced plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # KNT-9025185
- Zoro # G304166386
- UPC # 843221027728
- Country of Origin China
- Category Pipe & Tubing Cutters
Details
Body Material | Fiberglass reinforced plastic body |
Handle Type | Fiberglass reinforced plastic |
Description
Features
- For cutting composite pipes from 12 - 25 mm
- Clean, smooth and burr-free cut surfaces
- Easily exchangeable blades
- With opening spring and locking device
- Ergonomically shaped handles made of fibreglass-reinforced plastic
- Not suitable for cutting cables
- Blade made of high-strength special grade steel, oil-hardened and tempered
- Diameter: 12-25 mm
- Length: 185 mm
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-277)
- ZORO SELECT 1" Female NPT Malleable Iron Cap Class 300 (1LBZ8)
- ZORO SELECT 1" Male Adapter x Hose Shank 316 SS Adapter (3LX06)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-8)
- KNIPEX Pipe Cutters, BiX Pipe Cutter Spare, PK8 (90 22 10 E01)
- KNIPEX Pneumatic Hose Pipe Cutters, 7 1/4 (90 10 185)
- KNIPEX Pipe Cutter, Plastic, Rubber, 7-1/4 In. L (90 20 185)
- KNIPEX PVC Pipe Cutter, Cutting Capacity: 12 mm to 35mm (90 25 20)
- KNIPEX TubiX Pipe Cutter 7 (90 31 02 SBA)
- KNIPEX Plastic Pipe Cutter, Ratchet, 1-9/16 Cap (90 25 40)
- LENOX RATCHETING TUBING CUTTER BLADE 2-3 (LXHT14124)
- Knipex Pipe & Tubing Cutters