Shop All Locking Pliers
Knipex
Knipex KNT-8551250AF Locking Hose Clamp Pliers
Mfr # KNT-8551250AF
Zoro # G703939086
product price: $142.99
/ea
Free Shipping & Returns
$142.99
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
- Brand Knipex
- MFR # KNT-8551250AF
- Zoro # G703939086
- UPC # 4003773078623
- Country of Origin China
- Category Locking Pliers
Description
Rotatable tips reliably grip the clamps in all positions without great effort. Slim head design fits into confined spaces. Can be used for standard, space-saving and spring wire hose clamps and for spring band clamps up to 2, nominal size Maximum jaw opening 3 over 1 clamping range Push button operation for 19 adjustment positions. Locking mechanism enables simple and secure work on clamps under tension without effort. Made of German, chrome vanadium electrical steel; forged and oil-hardened.
Features- Locking Hose Clamp Pliers
- Weight: 0.81 lbs
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
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 9/16 In (SHD-916SQ 9/16)
- WESTWARD Pilot Drill Bit, High Speed Steel (29VU93)
- MAKITA Heat Gun, Cordless, LithiumIon, 18V (XGH01ZK)
- KNIPEX 8-1/4" Precision External Circlip Pliers, Plastic Grip (49 11 A3)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L (44 23 J21)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 31 A0)
- KNIPEX 8" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A31)
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip (20 01 160)
- Knipex Locking Pliers