Shop All Wire Strippers & Crimpers
Knipex
Knipex KNP7401-7 7 PVC Diagonal Cutter
Mfr # KNP7401-7
Zoro # G304127523
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # KNP7401-7
- Zoro # G304127523
- UPC # 430997401748
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Features and Benefits: Cutting edges induction hardened (64 HRC) Forged-on axle rivet designed for effortless cutting of piano hard and soft wire 7" plastic coated handles for a no-slip grip Polished headThe 7" PVC diagonal cutter are ideal for gripping materials. There was no sacrifice with the design. It has the comfort with the plastic dipped handles and the vanadium steel material for the durability. This is a high performance plier for the professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1105610608)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88232)
- MASTER APPLIANCE Thermal Fuse and Shrink Sleeve (50927)
- XTRWELD 11 in Pliers, C, Locking, S-Pad, Steel Black Nickel Chrome (TPLS11SP)
- KNIPEX Automatic Wire Strippers, 6-28 AWG (12 52 195)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 82 8 SBA)
- KNIPEX Knipex 414-9561190 5/32" Rod Iron Wire Rope Cutter (414-9561190)
- KNIPEX 9 21/25 in Crimper 23 to 10 AWG (97 52 08)
- KNIPEX ErgoStrip Universal Dismantling Tool, 5 (16 95 02 SB)
- KNIPEX Forged Wire Stripper, 8 in, Cordless (13 72 8)
- PROSKIT Crimpro Crimper w/0.429/0.100/0.080 Hex (902-147)
- Knipex Wire Strippers & Crimpers