Shop All Solid Joint Pliers
Knipex
Knipex KNP3X88 3 Piece Alligator Pliers Set
Mfr # KNP3X88
Zoro # G004053511
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style Serrated
- Handle Type Non-Slip Plastic Coated
- Finish Polished
- Material Chrome Vanadium Electric Steel
- Joint Type Box Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # KNP3X88
- Zoro # G004053511
- UPC # 843221005665
- Country of Origin China
- Category Solid Joint Pliers
Details
Plier Jaw Style | Serrated |
Handle Type | Non-Slip Plastic Coated |
Finish | Polished |
Material | Chrome Vanadium Electric Steel |
Joint Type | Box Joint |
Cutting Edge HRC | Approx. 61 |
Description
Features and Benefits: Secure grip from pressing down on the top handle- no need to squeeze the handles together reducing user effort and strain Unique jaw design shaped to eliminate nut-burring Gripping teeth are specially hardened for a longer tool life Has a guard that prevents the operators fingers from being pinchedThis 3 piece set of alligator pliers are designed with an ergonomic style. There was no sacrifice with this design. It has the comfort with the plastic dipped handles and the vanadium electrical steel material for the durability. This is a high performance pliers are for the professional. The following sizes are included: 7" 10" and 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Nut Setter 10mm 6 Point 150mm 1/4 Hex Drive (113UN.150-10)
- KLEIN TOOLS Flex Auger Bit with Screw Point, 3/8 x 72-Inch (53717)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 14mm (80149)
- WESTWARD Bag/Tote, Tool Tote, Black, Polyester, 18 Pockets (32PJ33)
- KNIPEX 2 Pc 10 Cobra Water Pump and Pliers Wrench Set (9K 00 80 147 US)
- KNIPEX Knipex KNP8801-12 Box Joint Plier 12 Alignment (KNP8801-12)
- KNIPEX Combination Pliers, 7 1/4" Combination P (03 07 180)
- KNIPEX Grip Pliers, 10" Universal Grip Pliers-P (40 14 250 BKA)
- KNIPEX Combination Pliers, 7 1/4" Combination P (03 06 180)
- KNIPEX High Leverage Combination Pliers, 9", 10 (02 06 225)
- KNIPEX Knipex 3X88 3 Piece Alligator Pliers Set 7 Inch10 Inch12 Inch (KX3X88)
- Knipex Pliers